Shop HAYWARD FLOW CONTROL

Butterfly Valve, 2-1/2", PVC/PP/FPM, Gear Operated, 316-SS Lugs

  • Mfr # BYV14025A0VGI00
  • Zoro # G9611305

product price: 
$
1,405.99
/ea
Free Shipping & Returns

Key Features

Style
Lug
Body Material
PVC
Pipe Size
2 1/2 in
Max. Water Pressure
150 psi
Handle Type
Gear Operated Handwheel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BYV14025A0VGI00
Zoro #
G9611305
UPC #
610377260893
Country of Origin
United States
Item
Butterfly Valve
Style
Lug
Body Material
PVC
Max. Water Pressure
150 psi
Handle Type
Gear Operated Handwheel
Temp. Range
32 Degrees to 140 Degrees F
Number of Bolt Holes
4
Compliance
ASTM D1784 Cell Class 12454 (Body) ASTM D4101 Cell Class 85580
Disc Material
Glass-Filled Polypropylene
Standards
ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372
Liner Material
FKM
Seal Material
FKM
Connection Type
Lug
Includes Disc Position Indicator
Disc Position Indicator Included
For Media
Chemicals, Water
Operating Temperature - Maximum
140 Degrees F
Maximum Pressure - Steam
Not Rated
Number of Stop Positions
Unlimited
Maximum Pressure - Operating
150 psi
3-A Standard Compliance
Not Rated
Number of Flange Bolt Holes
4
Vacuum Service Rating
Not Rated
Operating Temperature - Minimum
32 Degrees F
Coefficient of Volume (Cv)
165
NSF Certifications for Food and Drinking Water
NSF 61
Manufacturer Warranty
3 yr
Stem Material
316 Stainless Steel
Disc Alignment
Concentric
Valve Series
BYV
Handle - Locking
Non-Locking

Description

Butterfly Valve, Lug Style, Body Material PVC, Max. Water Pressure 150 psi, Pipe Size 2 1/2 in, Temp. Range 32 Degrees to 140 Degrees F, Liner Material FKM, Disc Material Glass-Filled Polypropylene, Handle Type Gear Operated Handwheel, Number of Bolt Holes 4, Bolt Circle Dia. 5 1/2 in, Lug Dia. 3/4 in, Standards ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372, ASTM D1784 Cell Class 12454 (Body) ASTM D4101 Cell Class 85580

Ratings & reviews