Shop PARKER
See all product information
Create Account
Hex Reducing Nipple Brass Hex Nipple Reducer, 3/8 in Male NPT X 1/4 in Male NPT
- Mfr # 216P-6-4
- Zoro # G700489553
product price:Â
$
5.49
/ea
Key Features
Specific Fitting Shape
Hex Nipple
Pipe Fitting Material
Brass
Hex Size
11/16 in
Application
Air, Non-Potable Water
Standards
SAE J530, SAE J531
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 216P-6-4
- Zoro #
- G700489553
- UPC #
- -
- Country of Origin
- United States
- Specific Fitting Shape
- Hex Nipple
- Pipe Fitting Material
- Brass
- Item
- Metal Pipe Straight
- Application
- Air, Non-Potable Water
- Standards
- SAE J530, SAE J531
- Material Grade
- C37700
- Fitting Side B Type
- Threaded
- Fitting Side A Type
- Threaded
- Fitting Side B Gender
- Male
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Gender
- Male
- Max. Steam Pressure
- 1,000 psi
- Low Lead Compliance Level
- Not Compliant
- Includes Seal
- No
- Maximum Operating Pressure
- 1,000 psi
- Side B Thread Type
- NPT
- Side A Thread Type
- NPT
- Gravity Flow
- Pressure
Dimensions
- Hex Size
- 11/16 in
- Overall Length
- 1 13/32 in
- Fitting Side B Nominal Pipe Size
- 1/4 in
- Fitting Side A Nominal Pipe Size
- 3/8 in
- Wire Rope Length
- 1 13/32 in
- Length
- 1 13/32 in
Description
Hex Reducing Nipple, Brass, C37700, 3/8 in, Male, NPT, 1/4 in, Male, NPT, 1,000 psi Maximum Operating Pressure
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.