Shop HAYWARD FLOW CONTROL

Butterfly Valve, 2", PVC/EPDM, Gear Operated

  • Mfr # BYCS1020E1GGA
  • Zoro # G4625092

product price: 
$
431.99
/ea
Free Shipping & Returns

Key Features

Style
Wafer
Body Material
PVC
Pipe Size
2 in
Max. Water Pressure
150 psi
Handle Type
Gear Operated Handwheel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BYCS1020E1GGA
Zoro #
G4625092
UPC #
610377145770
Country of Origin
China

Dimensions

Pipe Size
2 in
Bolt Circle Dia.
4 3/4 in
Handle Diameter
8 in
Nominal Valve Size
2 in

Details

Item
Butterfly Valve
Style
Wafer
Body Material
PVC
Max. Water Pressure
150 psi
Handle Type
Gear Operated Handwheel
Number of Bolt Holes
4
Liner Material
EPDM
Standards
ASTM D 1784, ISO 5211
Temp. Range
40 Degrees to 140 Degrees F
Disc Material
PVC
Seal Material
EPDM
Handle Material
PVC
Disc Alignment
Concentric
Vacuum Service Rating
Not Rated
Includes Disc Position Indicator
Disc Position Indicator Included
ANSI Flange Class
Class 150
3-A Standard Compliance
Not Rated
Stem Material
410 Stainless Steel
Handle - Locking
Locking
Maximum Pressure - Steam
Not Rated
Operating Temperature - Maximum
140 Degrees F
Connection Type
Wafer
Operating Temperature - Minimum
40 Degrees F
For Media
Water
NSF Certifications for Food and Drinking Water
NSF 61
Number of Flange Bolt Holes
4
Maximum Pressure - Operating
150 psi
Coefficient of Volume (Cv)
120
Number of Stop Positions
Unlimited
Valve Series
BYCS

Description

Butterfly Valve, Wafer Style, Body Material PVC, Max. Water Pressure 150 psi, Pipe Size 2 in, Temp. Range 40 to 140 Degrees F, Liner Material EPDM, Disc Material PVC, Handle Type Gear Operated Handwheel, Number of Bolt Holes 4, Bolt Circle Dia. 4 3/4 in, Standards ASTM D 1784, ISO 5211

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.