PipeNipple, Steel, 3/8", NPTxNPT, 12"

  • Mfr # 5P649
  • Zoro # G0997771
product price: 
$
5.99
/ea

Key Features

Pipe Size - Nominal
3/8 in
Overall Pipe Length
12 in
Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Black Steel
Pipe Schedule
40
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5P649
Zoro #
G0997771
UPC #
190735911860
Country of Origin
China
Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Black Steel
Pipe Schedule
40
Pipe Weld Type
Electric Resistance Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
300 psi @ 150 Degrees F
Seamless/Welded
Welded
Basic Pipe Fitting Material
Metal
Pipe Fitting Schedule/Class
Schedule 40
Max. Steam Pressure
150 psi WSP
Metal Detectable
Yes
Pipe Fitting Connection Type
MNPT x MNPT
Standards
ASTM A53, ASTM A733
Basic Pipe Fitting Shape
Nipple
Specific Pipe Fitting Shape
Nipple
Item
Pipe Nipple
Metal Pipe Construction
Welded
Side A Thread Type
NPT
Maximum Steam Pressure
150 psi @ 350 Degrees F
Side A Gender
Male
Schedule
Schedule 40
Manufacture Location
Globally Sourced
Side A Connection Type
Threaded
Side B Gender
Male
Material
Steel
Application
Air, Gases, Non-Potable Water, Oils
Finish/Coating
Black
Thread Type
NPT
Side B Connection Type
Threaded
Fitting Compatibility
Schedule 40
Side B Thread Type
NPT
Maximum Operating Pressure
300 psi @ 150 Degrees F
Thread Configuration
Threaded on Both Ends
Shell Material
Steel

Dimensions

Pipe Size - Nominal
3/8 in
Overall Pipe Length
12 in
Wall Thickness
0.078 in
Pipe Size (Fittings)
3/8"
Outside Dia.
43/64 in
Outside Diameter
43/64 in
Overall Length
12 in
Nominal Pipe Size
3/8 in
Wire Rope Length
12 in
Length
12 in

Description

Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 3/8 in, Outside Diameter 43/64 in, Overall Length 12 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 40, Side A Connection Type Threaded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews