Shop HAYWARD FLOW CONTROL

Butterfly Valve, 2", PVC/Nitrile, Gear Operated, 316-SS Lugs

  • Mfr # BYV11020A0NGI00
  • Zoro # G9612242

product price: 
$
1,088.99
/ea
Free Shipping & Returns

Key Features

Style
Lug
Body Material
PVC
Pipe Size
2 in
Max. Water Pressure
150 psi
Handle Type
Gear Operated Handwheel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BYV11020A0NGI00
Zoro #
G9612242
UPC #
610377263160
Country of Origin
United States

Dimensions

Pipe Size
2 in
Lug Dia.
3/4 in
Bolt Circle Dia.
4 3/4 in
Lug Diameter
3/4 in
Nominal Valve Size
2 in
Handle Diameter
4.75 in

Details

Item
Butterfly Valve
Style
Lug
Body Material
PVC
Max. Water Pressure
150 psi
Handle Type
Gear Operated Handwheel
Disc Material
PVC
Liner Material
Buna-N
Compliance
ASTM D1784 Cell Class 12454
Temp. Range
32 Degrees to 140 Degrees F
Standards
ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372
Number of Bolt Holes
4
Seal Material
Buna-N
Manufacturer Warranty
3 yr
NSF Certifications for Food and Drinking Water
NSF 61
Operating Temperature - Minimum
32 Degrees F
Operating Temperature - Maximum
140 Degrees F
Vacuum Service Rating
Not Rated
Maximum Pressure - Operating
150 psi
Coefficient of Volume (Cv)
92
Connection Type
Lug
Number of Flange Bolt Holes
4
Maximum Pressure - Steam
Not Rated
Stem Material
316 Stainless Steel
3-A Standard Compliance
Not Rated
For Media
Chemicals, Water
Includes Disc Position Indicator
Disc Position Indicator Included
Number of Stop Positions
Unlimited
Disc Alignment
Concentric
Valve Series
BYV
Handle - Locking
Non-Locking

Description

Butterfly Valve, Lug Style, Body Material PVC, Max. Water Pressure 150 psi, Pipe Size 2 in, Temp. Range 32 Degrees to 140 Degrees F, Liner Material Buna-N, Disc Material PVC, Handle Type Gear Operated Handwheel, Number of Bolt Holes 4, Bolt Circle Dia. 4 3/4 in, Lug Dia. 3/4 in, Standards ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372, ASTM D1784 Cell Class 12454

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.