Butterfly Valve, 3", PVC/EPDM, Gear Operated, 316-SS Lugs

  • Mfr # BYV11030A0EGI00

  • Zoro # G9612041


product price:  $1,132.99
/ea
Free Shipping & Returns

Key Features

Style
Lug
Body Material
PVC
Pipe Size
3 in
Max. Water Pressure
150 psi
Handle Type
Gear Operated Handwheel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BYV11030A0EGI00
Zoro #
G9612041
UPC #
610377260749
Country of Origin
United States

Dimensions

Pipe Size
3 in
Lug Dia.
3/4 in
Bolt Circle Dia.
6 in
Handle Diameter
4.75 in
Lug Diameter
3/4 in
Nominal Valve Size
3 in

Details

Item
Butterfly Valve
Style
Lug
Body Material
PVC
Max. Water Pressure
150 psi
Handle Type
Gear Operated Handwheel
Liner Material
EPDM
Standards
ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372
Compliance
ASTM D1784 Cell Class 12454
Number of Bolt Holes
4
Disc Material
PVC
Temp. Range
32 Degrees to 140 Degrees F
Seal Material
EPDM
Disc Alignment
Concentric
Manufacturer Warranty
3 yr
Operating Temperature - Minimum
32 Degrees F
Number of Stop Positions
Unlimited
3-A Standard Compliance
Not Rated
Maximum Pressure - Steam
Not Rated
Maximum Pressure - Operating
150 psi
Stem Material
316 Stainless Steel
Operating Temperature - Maximum
140 Degrees F
For Media
Chemicals, Water
Includes Disc Position Indicator
Disc Position Indicator Included
NSF Certifications for Food and Drinking Water
NSF 61
Coefficient of Volume (Cv)
250
Connection Type
Lug
Number of Flange Bolt Holes
4
Vacuum Service Rating
Not Rated
Valve Series
BYV
Handle - Locking
Non-Locking

Description

Butterfly Valve, Lug Style, Body Material PVC, Max. Water Pressure 150 psi, Pipe Size 3 in, Temp. Range 32 Degrees to 140 Degrees F, Liner Material EPDM, Disc Material PVC, Handle Type Gear Operated Handwheel, Number of Bolt Holes 4, Bolt Circle Dia. 6 in, Lug Dia. 3/4 in, Standards ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372, ASTM D1784 Cell Class 12454

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.