Butterfly Valve, 3", PVC/PP/FPM, Lever Handle, 316-SS Lugs

  • Mfr # BYV14030A0VLI00

  • Zoro # G9611165


product price:  $988.99
/ea
Free Shipping & Returns

Key Features

Style
Lug
Body Material
PVC
Pipe Size
3 in
Max. Water Pressure
150 psi
Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BYV14030A0VLI00
Zoro #
G9611165
UPC #
610377256568
Country of Origin
United States

Dimensions

Pipe Size
3 in
Lug Dia.
3/4 in
Bolt Circle Dia.
6 in
Handle Length
10.5 in
Lug Diameter
3/4 in
Nominal Valve Size
3 in

Details

Item
Butterfly Valve
Style
Lug
Body Material
PVC
Max. Water Pressure
150 psi
Handle Type
Lever
Liner Material
FKM
Disc Material
Glass-Filled Polypropylene
Standards
ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372
Temp. Range
32 Degrees to 140 Degrees F
Compliance
ASTM D1784 Cell Class 12454 (Body) ASTM D4101 Cell Class 85580
Number of Bolt Holes
4
Seal Material
FKM
Handle Material
Glass-Filled Polypropylene
Number of Flange Bolt Holes
4
NSF Certifications for Food and Drinking Water
NSF 61
Maximum Pressure - Operating
150 psi
Maximum Pressure - Steam
Not Rated
3-A Standard Compliance
Not Rated
Stem Material
316 Stainless Steel
Disc Alignment
Concentric
Handle - Locking
Non-Locking
Coefficient of Volume (Cv)
250
Operating Temperature - Maximum
140 Degrees F
Vacuum Service Rating
Not Rated
Number of Stop Positions
19
Operating Temperature - Minimum
32 Degrees F
Connection Type
Lug
Includes Disc Position Indicator
Disc Position Indicator Included
For Media
Chemicals, Water
Manufacturer Warranty
3 yr
Valve Series
BYV

Description

Butterfly Valve, Lug Style, Body Material PVC, Max. Water Pressure 150 psi, Pipe Size 3 in, Temp. Range 32 Degrees to 140 Degrees F, Liner Material FKM, Disc Material Glass-Filled Polypropylene, Handle Type Lever, Number of Bolt Holes 4, Bolt Circle Dia. 6 in, Lug Dia. 3/4 in, Standards ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372, ASTM D1784 Cell Class 12454 (Body) ASTM D4101 Cell Class 85580

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.