Shop HAYWARD FLOW CONTROL

Butterfly Valve, 4", PVC/FPM, Lever Handle, 316-SS Lugs

  • Mfr # BYV11040A0VLI00
  • Zoro # G9611865

product price: 
$
1,215.99
/ea
Free Shipping & Returns

Key Features

Style
Lug
Body Material
PVC
Pipe Size
4 in
Max. Water Pressure
150 psi
Handle Type
Lever
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BYV11040A0VLI00
Zoro #
G9611865
UPC #
610377239202
Country of Origin
United States

Dimensions

Pipe Size
4 in
Lug Dia.
22/31 in
Bolt Circle Dia.
7 1/2 in
Lug Diameter
22/31 in
Handle Length
12 in
Nominal Valve Size
4 in

Details

Item
Butterfly Valve
Style
Lug
Body Material
PVC
Max. Water Pressure
150 psi
Handle Type
Lever
Disc Material
PVC
Standards
ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372
Compliance
ASTM D1784 Cell Class 12454
Temp. Range
32 Degrees to 140 Degrees F
Liner Material
FKM
Number of Bolt Holes
8
Seal Material
FKM
Handle Material
Glass-Filled Polypropylene
Maximum Pressure - Operating
150 psi
Number of Flange Bolt Holes
8
Connection Type
Lug
Includes Disc Position Indicator
Disc Position Indicator Included
Stem Material
316 Stainless Steel
Manufacturer Warranty
3 yr
Operating Temperature - Minimum
32 Degrees F
Coefficient of Volume (Cv)
470
3-A Standard Compliance
Not Rated
Maximum Pressure - Steam
Not Rated
Number of Stop Positions
19
Vacuum Service Rating
Not Rated
Disc Alignment
Concentric
NSF Certifications for Food and Drinking Water
NSF 61
Operating Temperature - Maximum
140 Degrees F
Handle - Locking
Locking
For Media
Chemicals, Water
Valve Series
BYV

Description

Butterfly Valve, Lug Style, Body Material PVC, Max. Water Pressure 150 psi, Pipe Size 4 in, Temp. Range 32 Degrees to 140 Degrees F, Liner Material FKM, Disc Material PVC, Handle Type Lever, Number of Bolt Holes 8, Bolt Circle Dia. 7 1/2 in, Lug Dia. 22/31 in, Standards ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372, ASTM D1784 Cell Class 12454

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.