Shop HAYWARD FLOW CONTROL

Butterfly Valve, 6", PP/Nitrile, Gear Operated

  • Mfr # BYV44060A0NG000
  • Zoro # G9609397

product price: 
$
1,318.99
/ea
Free Shipping & Returns

Key Features

Style
Wafer
Body Material
Glass-Filled Polypropylene
Pipe Size
6 in
Max. Water Pressure
150 psi
Handle Type
Gear Operated Handwheel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BYV44060A0NG000
Zoro #
G9609397
UPC #
610377262286
Country of Origin
United States
Item
Butterfly Valve
Style
Wafer
Body Material
Glass-Filled Polypropylene
Max. Water Pressure
150 psi
Handle Type
Gear Operated Handwheel
Standards
ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372
Disc Material
Glass-Filled Polypropylene
Compliance
ASTM D4101 Cell Class 85580
Liner Material
Buna-N
Temp. Range
32 Degrees to 250 Degrees F
Number of Bolt Holes
8
Seal Material
Buna-N
Stem Material
316 Stainless Steel
Maximum Pressure - Steam
Not Rated
Number of Stop Positions
Unlimited
Vacuum Service Rating
Not Rated
Includes Disc Position Indicator
Disc Position Indicator Included
Number of Flange Bolt Holes
8
3-A Standard Compliance
Not Rated
Connection Type
Wafer
Maximum Pressure - Operating
150 psi
Operating Temperature - Minimum
32 Degrees F
Coefficient of Volume (Cv)
1,510
NSF Certifications for Food and Drinking Water
NSF 61
Operating Temperature - Maximum
260 Degrees F
Disc Alignment
Concentric
Manufacturer Warranty
3 yr
For Media
Chemicals, Water
Valve Series
BYV
Handle - Locking
Non-Locking

Description

Butterfly Valve, Wafer Style, Body Material Glass-Filled Polypropylene, Max. Water Pressure 150 psi, Pipe Size 6 in, Temp. Range 32 Degrees to 250 Degrees F, Liner Material Buna-N, Disc Material Glass-Filled Polypropylene, Handle Type Gear Operated Handwheel, Number of Bolt Holes 8, Bolt Circle Dia. 9 1/2 in, Lug Dia. 7/8 in, Standards ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372, ASTM D4101 Cell Class 85580

Ratings & reviews