Butterfly Valve, 6", PVC/PP/EPDM, Gear Operated, 316-SS Lugs

  • Mfr # BYV14060A0EGI00

  • Zoro # G9611025


product price:  $1,407.99
/ea
Free Shipping & Returns

Key Features

Style
Lug
Body Material
PVC
Pipe Size
6 in
Max. Water Pressure
150 psi
Handle Type
Gear Operated Handwheel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BYV14060A0EGI00
Zoro #
G9611025
UPC #
610377257534
Country of Origin
United States

Dimensions

Pipe Size
6 in
Bolt Circle Dia.
9 1/2 in
Lug Dia.
7/8 in
Lug Diameter
7/8 in
Nominal Valve Size
6 in
Handle Diameter
7.75 in

Details

Item
Butterfly Valve
Style
Lug
Body Material
PVC
Max. Water Pressure
150 psi
Handle Type
Gear Operated Handwheel
Temp. Range
32 Degrees to 140 Degrees F
Number of Bolt Holes
8
Standards
ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372
Disc Material
Glass-Filled Polypropylene
Liner Material
EPDM
Compliance
ASTM D1784 Cell Class 12454 (Body) ASTM D4101 Cell Class 85580
Seal Material
EPDM
Disc Alignment
Concentric
Connection Type
Lug
Includes Disc Position Indicator
Disc Position Indicator Included
NSF Certifications for Food and Drinking Water
NSF 61
Coefficient of Volume (Cv)
1,510
Number of Stop Positions
Unlimited
Number of Flange Bolt Holes
8
Vacuum Service Rating
Not Rated
Maximum Pressure - Steam
Not Rated
Operating Temperature - Maximum
140 Degrees F
Manufacturer Warranty
3 yr
3-A Standard Compliance
Not Rated
Operating Temperature - Minimum
32 Degrees F
For Media
Chemicals, Water
Stem Material
316 Stainless Steel
Maximum Pressure - Operating
150 psi
Valve Series
BYV
Handle - Locking
Non-Locking

Description

Butterfly Valve, Lug Style, Body Material PVC, Max. Water Pressure 150 psi, Pipe Size 6 in, Temp. Range 32 Degrees to 140 Degrees F, Liner Material EPDM, Disc Material Glass-Filled Polypropylene, Handle Type Gear Operated Handwheel, Number of Bolt Holes 8, Bolt Circle Dia. 9 1/2 in, Lug Dia. 7/8 in, Standards ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372, ASTM D1784 Cell Class 12454 (Body) ASTM D4101 Cell Class 85580

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.