Butterfly Valve, Pneumatically Actuated, 4", PVC/EPDM, Spring Return, includes 120v Solenoid

  • Mfr # PCSBYV114EA9

  • Zoro # G9476957


product price:  $2,064.99
/ea
Free Shipping & Returns

Key Features

Body Material
PVC
Standards
ISO 5211
Pipe Size
4 in
Max. Water Pressure
150 psi
Seat Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PCSBYV114EA9
Zoro #
G9476957
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size
4 in
Lug Dia.
3/4 in
Bolt Circle Dia.
7 1/2 in
Nominal Valve Size
4 in
Lug Diameter
3/4 in

Details

Item
Butterfly Valve
Body Material
PVC
Standards
ISO 5211
Max. Water Pressure
150 psi
Seat Material
EPDM
Air Inlet Pressure
80 psi
Action
Spring Return
Compliance
ASTM D1784 Cell Class 12454
Connection
ANSI
Number of Bolt Holes
8
Connection Type
Lug
Seal Material
EPDM
Product Type
Butterfly Valve
Stem Material
Stainless Steel
Included Pilot Solenoid
115V AC Pilot Solenoid
Disc Alignment
Concentric
Disc Material
PVC
Maximum Pressure - Operating
150 psi
Operating Temperature - Minimum
34 Degrees F
Coefficient of Volume (Cv)
470
3-A Standard Compliance
Not Rated
Number of Flange Bolt Holes
8
Fail Safe Position
Fail Closed
Valve Deactivated State
Normally Closed (NC)
Actuator Operation
Air to Spring
Actuator Air Pressure - Maximum
80 psi
Operating Temperature - Maximum
140 Degrees F
Vacuum Service Rating
Not Rated
For Media
Fluids, Water
NSF Certifications for Food and Drinking Water
NSF 61
Liner Material
EPDM
Maximum Pressure - Steam
Not Rated
Actuator Series
PCS Series
Actuator Output Shaft Material
Plated Steel
Actuator Air Pressure - Minimum
80 psi
Actuator Enclosure Material
Epoxy-Coated Aluminum

Description

Butterfly Valve, Action Spring Return, Body Material PVC, Pipe Size 4 in, Connection ANSI, Max. Water Pressure 150 psi, Seat Material EPDM, Number of Bolt Holes 8, Lug Dia. 3/4 in, Compliance ASTM D1784 Cell Class 12454, Standards ISO 5211, Air Inlet Pressure 80 psi, Bolt Circle Dia. 7 1/2 in, Product Type Butterfly Valve

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.