Shop HAYWARD FLOW CONTROL

Check Valve, True Union, Ball, 3", PVC/EPDM, Flanged

  • Mfr # TC1300FE
  • Zoro # G2630433

product price: 
$
700.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3"
Connection Type
Flanged
Connection
Flanged
Body Material
PVC
Max. Steam Pressure - Valves
Not Rated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TC1300FE
Zoro #
G2630433
UPC #
610377166560
Country of Origin
United States
Connection Type
Flanged
Connection
Flanged
Body Material
PVC
Max. Steam Pressure - Valves
Not Rated
Seal Material - Check Valves
EPDM
Application - Valves
General Purpose, Pumps
Standards
ASTM D1784
Sub-Category
PVC
Item - Check Valves
Check Valve
Full Flow - Valves
Yes
Material of Construction
PVC
Mounting Position
Vertical (Flow Up)
Seal Material
EPDM
Mechanism and Body Design
Inline True Union
Flow - Valves
150 gpm
Seat Material - Check Valves
EPDM
Cracking Pressure
3 psi
Seat Material
EPDM
Max. Temp. - Valves
140 Degrees F
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Flow Design
Single
Body Material - Valves
PVC
Flow
150 gpm
Item
Check Valve
Min. Temp. - Valves
40 Degrees F
Mounting Orientation - Check Valves
Vertical
Max. Temp.
140 Degrees F
Max. Pressure
150 psi @ 70 Degrees F
Connection Type - Check Valves
Flange x Flange
Cracking Pressure - Check Valves
3.0 psi
Mounting Orientation
Horizontal, Vertical
Seal
EPDM
Type
Control Check
Coefficient of Volume (Cv)
250
Operating Temperature - Minimum
34 Degrees F
Check Mechanism
Ball
Includes Counterweight
No Counterweight
Silent Check
Standard
Valve Body Style
Inline
Maximum Pressure - Operating
150 psi
For Media
Water
Connection Type - Side 2
Flange
Maximum Pressure - Steam
Not Rated
3-A Standard Compliance
Not Rated
Check Mechanism Material
PVC
Vacuum Service Rating
Not Rated
Operating Temperature - Maximum
140 Degrees F
Manufacturer Warranty
3 yr
ANSI Flange Class
Class 150
Connection Type - Side 1
Flange
NSF Certifications for Food and Drinking Water
NSF 61
Valve Series
TC

Dimensions

Pipe Size
3"
Length
14 3/8 in
Pipe or Tube Size - Check Valves
3 in
Size
3"
Overall Height
7 1/2 in
Width
7 1/2 in
Overall Length
10.56 in
Pipe or Tube Size
3 in
Connection Size - Side 1
3 in
Connection Size - Side 2
3 in
Nominal Valve Size
3 in
Wire Rope Length
10.56 in

Description

HAYWARD FLOW CONTROL TC1300FE is a 3 in true union ball check valve with an inline PVC body, PVC check mechanism, and EPDM seal and seat materials. It is configured for one-direction flow and reverse-flow check applications in general purpose and pump systems handling water. The valve features a single-flow, full-flow design with a 3 psi cracking pressure and flanged end connections.

Key Features:

  • 3 in nominal valve size with 3 in flange x flange connections
  • Inline true union body design for piping installations requiring union connections
  • Ball check mechanism with PVC internal components
  • PVC body construction with EPDM seal and seat materials
  • For water service; applications include general purpose systems and pumps
  • Flow rate: 150 gpm
  • Cv: 250
  • Cracking pressure: 3 psi
  • Maximum pressure: 150 psi at 70 degrees F
  • Operating temperature range: 34 to 140 degrees F
  • Mounting positions: horizontal, vertical, vertical flow up
  • ANSI flange class: Class 150
  • NSF 61
  • Standards: ASTM D1784

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.