PipeNipple, Steel, 5", NPTxNPT, 11"

  • Mfr # 0332658608
  • Zoro # G4414611
product price: 
$
166.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Nominal
5 in
Overall Pipe Length
11 in
Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Black Steel
Pipe Schedule
80
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0332658608
Zoro #
G4414611
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Nominal
5 in
Overall Pipe Length
11 in
Inside Dia.
5 in
Pipe Size (Fittings)
5"
Outside Dia.
5 9/16 in
Wall Thickness
0.375 in
Outside Diameter
5 9/16 in
Overall Length
11 in
Inside Diameter
5 in
Nominal Pipe Size
5 in
Wire Rope Length
11 in
Length
11 in

Details

Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Black Steel
Pipe Schedule
80
Pipe Thread Type
MNPT x MNPT
Max. Pressure
1000 psi @ 150 Degrees F
Seamless/Welded
Seamless
Specific Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Item
Pipe Nipple
Pipe Fitting Connection Type
MNPT x MNPT
Basic Pipe Fitting Shape
Nipple
Pipe Fitting Schedule/Class
Schedule 80
Metal Detectable
Yes
Max. Steam Pressure
300 psi WSP @ 550 Degrees F
Standards
ASTM A106 Grade B, ASTM A733
Pipe Fitting Material
Black Steel
Schedule
Schedule 80
Metal Pipe Construction
Seamless
Side A Thread Type
NPT
Maximum Steam Pressure
300 psi @ 550 Degrees F
Thread Configuration
Threaded on Both Ends
Side B Gender
Male
Material
Steel
Finish/Coating
Black Anodized
Maximum Operating Pressure
1,000 psi @ 150 Degrees F
Side B Connection Type
Threaded
Side B Thread Type
NPT
Thread Type
NPT
Fitting Compatibility
Schedule 80
Side A Gender
Male
Side A Connection Type
Threaded
Application
Air, Gases, Non-Potable Water, Oils
Manufacture Location
Made in USA
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Shell Material
Steel

Description

Pipe Nipple, Application Air, Gases, Non-Potable Water, Oils, Finish/Coating Black Anodized, Inside Diameter 5 in, Manufacture Location Made in USA, Material Steel, Material Grade Not Applicable, Maximum Operating Pressure 1,000 psi @ 150 Degrees F, Maximum Operating Temperature Not Applicable, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature Not Applicable, Nominal Pipe Size 5 in, Outside Diameter 5 9/16 in, Overall Length 11 in

Restrictions

Ratings & reviews