Hayward Flow Control
Check Valve, Wafer, 3", PVC/EPDM
Mfr # WCV1300E
Zoro # G4998077
Free Shipping & Returns
$426.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3"
- Connection Type Flanged
- Body Material PVC
- Size 3"
- Flow Design Single
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" NPT Stainless Steel Swing Check Valve (4VMU4)
- LISLE DOUBLE FLARING TOOL 3/16" & 1/4" (LI33260)
- ZURN Spud, Brass, 1-1/2 (Z5980GBS-112)
- CHICAGO FAUCET Handle, Chrome Finish, 2 3/8 in Size (WWG369-JKCP)
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 3", PVC/FPM, Socket (TC1300S)
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 3", PVC/EPDM, Socket (TC1300SE)
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 1/4", PVC/FPM, Threaded (TC10025T)
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 1", PVC/FPM, S/T (TC10100ST)
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 4", PVC/EPDM, Socket (TC1400SE)
- HAYWARD FLOW CONTROL Check Valve, Wafer, 8", PVC/EPDM, with SS Spring (WCV1800ES)
- APOLLO VALVES 1-1/2" FNPT Lead Free Bronze Ball Cone Check Valve (61LF10701)
- Hayward Flow Control Check Valves