Check Valve, Wafer, 3", PVC/EPDM, with SS Spring

  • Mfr # WCV1300ES

  • Zoro # G4997946


product price:  $563.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3"
Connection Type
Flanged
Body Material
PVC
Full Flow - Valves
Yes
Pipe or Tube Size - Check Valves
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WCV1300ES
Zoro #
G4997946
UPC #
610377188562
Country of Origin
United States

Dimensions

Pipe Size
3"
Pipe or Tube Size - Check Valves
3 in
Size
3"
Width
5 1/4 in
Length
2 13/32 in
Overall Height
6 1/2 in
Overall Length
2.41 in
Pipe or Tube Size
3 in
Nominal Valve Size
3 in
Connection Size - Side 2
3 in
Connection Size - Side 1
3 in

Details

Connection Type
Flanged
Body Material
PVC
Full Flow - Valves
Yes
Item
Wafer Check Valve
Sub-Category
PVC
Flow
220 gpm
Flow - Valves
220 gpm
Mechanism and Body Design
Inline Wafer
Mounting Orientation - Check Valves
Horizontal, Vertical
Spring Material
316 Stainless Steel
Material of Construction
PVC
Max. Temp. - Valves
140 Degrees F
Max. Water Pressure
150 psi @ 70 Degrees F
Max. Temp.
140 Degrees F
Max. Steam Pressure - Valves
Not Rated
Mounting Position
Vertical or Horizontal
Cracking Pressure - Check Valves
1.0 psi
Application - Valves
General Purpose
Spring Material - Check Valves
Stainless Steel
Cracking Pressure
3 psi
Seat Material - Check Valves
EPDM
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Seat Material
EPDM
Min. Temp. - Valves
40 Degrees F
Body Material - Valves
PVC
Item - Check Valves
Check Valve
Seal Material - Check Valves
EPDM
Flow Design
Single
Seal Material
EPDM
Connection Type - Check Valves
Flange x Flange
Standards
ASTM D1784, ISO 9001
Mounting Orientation
Horizontal, Vertical
Seal
EPDM
Type
Wafer
For Media
Water
Operating Temperature - Maximum
140 Degrees F
Check Mechanism
Swing
Operating Temperature - Minimum
70 Degrees F
Includes Counterweight
No Counterweight
3-A Standard Compliance
Not Rated
Coefficient of Volume (Cv)
87
Valve Body Style
Inline
Connection Type - Side 1
Wafer
Maximum Pressure - Steam
Not Rated
Vacuum Service Rating
Not Rated
Silent Check
Standard
ANSI Flange Class
Class 150
Check Mechanism Material
PVC
Connection Type - Side 2
Wafer
Manufacturer Warranty
3 yr
Maximum Pressure - Operating
150 psi
Valve Series
WCV

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Wafer, Body Material - Valves PVC, Pipe or Tube Size 3 in, Connection Type Flange x Flange, Cracking Pressure 1 psi, Mounting Orientation Horizontal, Vertical, Seal Material EPDM, Max. Temp. - Valves 140 Degrees F, Min. Temp. - Valves 40 Degrees F, Max. Water Pressure - Valves 150 psi @ 70 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material EPDM, Spring Material Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.