Zoro Homepage

Check Valve, Wafer, 6", CPVC/EPDM, with SS Spring

  • Mfr # WCV2600ES

  • Zoro # G6521907


product price: $935.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
6"
Connection Type
Flanged
Body Material
CPVC
Mechanism and Body Design
Inline Wafer
Max. Temp. - Valves
190 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WCV2600ES
Zoro #
G6521907
UPC #
610377189743
Country of Origin
United States

Dimensions

Pipe Size
6"
Pipe or Tube Size - Check Valves
6 in
Size
6"
Overall Height
11 1/8 in
Width
8 5/8 in
Length
3 in
Overall Length
3 in
Pipe or Tube Size
6 in
Connection Size - Side 1
6 in
Connection Size - Side 2
6 in
Nominal Valve Size
6 in

Details

Connection Type
Flanged
Body Material
CPVC
Mechanism and Body Design
Inline Wafer
Max. Temp. - Valves
190 Degrees F
Spring Material
Stainless Steel
Min. Temp. - Valves
40 Degrees F
Max. Pressure
150 psi @ 70 Degrees F
Material of Construction
CPVC
Application - Valves
Process Piping
Full Flow - Valves
Yes
Seal Material - Check Valves
EPDM
Sub-Category
CPVC
Item
Wafer Check Valve
Flow - Valves
1,000 gpm
Flow
1000 gpm
Max. Water Pressure
150 psi @ 70 Degrees F
Item - Check Valves
Check Valve
Seal Material
EPDM
Cracking Pressure
1 psi
Mounting Position
Vertical or Horizontal
Connection Type - Check Valves
Flange x Flange
Max. Temp.
190 Degrees F
Body Material - Valves
CPVC
Seat Material
EPDM
Mounting Orientation - Check Valves
Horizontal, Vertical
Spring Material - Check Valves
Stainless Steel
Flow Design
Single
Cracking Pressure - Check Valves
1.0 psi
Max. Steam Pressure - Valves
Not Rated
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Seat Material - Check Valves
EPDM
Standards
ASTM D1784, ISO 9001
Mounting Orientation
Horizontal, Vertical
Seal
EPDM
Type
Wafer
Valve Body Style
Inline
For Media
Water
Operating Temperature - Minimum
70 Degrees F
Operating Temperature - Maximum
190 Degrees F
Connection Type - Side 1
Wafer
ANSI Flange Class
Class 150
Manufacturer Warranty
3 yr
Check Mechanism
Swing
Includes Counterweight
No Counterweight
Connection Type - Side 2
Wafer
Coefficient of Volume (Cv)
848
Maximum Pressure - Steam
Not Rated
3-A Standard Compliance
Not Rated
Silent Check
Standard
Check Mechanism Material
CPVC
Vacuum Service Rating
Not Rated
Maximum Pressure - Operating
150 psi
Valve Series
WCV

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Wafer, Body Material - Valves CPVC, Pipe or Tube Size 6 in, Connection Type Flange x Flange, Cracking Pressure 1 psi, Mounting Orientation Horizontal, Vertical, Seal Material EPDM, Max. Temp. - Valves 190 Degrees F, Min. Temp. - Valves 40 Degrees F, Max. Water Pressure - Valves 150 psi @ 70 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material EPDM, Spring Material Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.