Hayward
Check Valve, Wafer, 6", PVC/EPDM
Mfr # WCV1600E
Zoro # G5041032
Free Shipping & Returns
$697.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 6"
- Connection Type Flanged
- Body Material PVC
- Overall Height 11 1/8 in
- Flow - Valves 1,000 gpm
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" PUSH FIT x MNPT ELBOW (456-074NL)
- SLOAN Vaccum Breaker V600Aa Cp Vac Brkr 1 1/4 X 9 Pkg (3393006)
- KOHLER Margaux Widespread Lavatory Faucet Wi (16232-3-CP)
- ANVIL 2-1/2" Malleable Iron Square Head Plug Class 125 (0318902608)
- HAYWARD Check Valve, True Union, Ball, 1-1/4", PVC/FPM, S/T (TC10125ST)
- HAYWARD Check Valve, True Union, Ball, 2", PVC/FPM, S/T (TC10200ST)
- HAYWARD Check Valve, True Union, Ball, 4", PVC/EPDM, Socket (TC1400SE)
- HAYWARD Check Valve, True Union, Ball, 1/2", CPVC/FPM, S/T (TC20050ST)
- HAYWARD Check Valve, Wafer, 8", PVC/EPDM (WCV1800E)
- HAYWARD Check Valve, True Union, Ball, 1", PVC/FPM, S/T (TC10100ST)
- GRUNDFOS Ups26-99Fc 3 Speed 1/6 Hp Cast (UPS26-99FC)
- Hayward Check Valves