Hayward Flow Control

Check Valve, Wafer, 8", PVC/EPDM


product price: $1,152.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Pipe Size 8"
  • Connection Type Flanged
  • Body Material PVC
  • Mechanism and Body Design Inline Wafer
  • Mounting Position Vertical or Horizontal
See all product information

Product Information

Dimensions

Pipe Size 8"
Overall Height 13 3/8 in
Pipe or Tube Size - Check Valves 8 in
Width 10 7/8 in
Size 8"
Length 4 15/16 in
Pipe or Tube Size 8 in

Details

Connection Type Flanged
Body Material PVC
Mechanism and Body Design Inline Wafer
Mounting Position Vertical or Horizontal
Item - Check Valves Check Valve
Seal Material EPDM
Material of Construction PVC
Seat Material - Check Valves EPDM
Min. Temp. - Valves 40 Degrees F
Cracking Pressure 1 psi
Body Material - Valves PVC
Full Flow - Valves Yes
Cracking Pressure - Check Valves 1.0 psi
Seat Material EPDM
Mounting Orientation - Check Valves Horizontal, Vertical
Flow 1225 gpm
Max. Temp. - Valves 140 Degrees F
Max. Temp. 140 Degrees F
Flow - Valves 1,225 gpm
Seal Material - Check Valves EPDM
Max. Steam Pressure - Valves Not Rated
Flow Design Single
Max. Water Pressure - Valves 150 psi @ 70 Degrees F
Sub-Category PVC
Item Wafer Check Valve
Max. Pressure 150 psi @ 70 Degrees F
Connection Type - Check Valves Flange x Flange
Max. Water Pressure 150 psi @ 70 Degrees F
Application - Valves Process Piping
Mounting Orientation Horizontal, Vertical
Seal EPDM

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Wafer, Body Material - Valves PVC, Pipe or Tube Size 8 in, Connection Type Flange x Flange, Cracking Pressure 1 psi, Mounting Orientation Horizontal, Vertical, Seal Material EPDM, Max. Temp. - Valves 140 Degrees F, Min. Temp. - Valves 40 Degrees F, Max. Water Pressure - Valves 150 psi @ 70 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material EPDM, Flow - Valves 1,225 gpm, Full Flow - Valves Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.