Check Valve, Wafer, 8", PVC/EPDM, with SS Spring

  • Mfr # WCV1800ES

  • Zoro # G4997991


product price:  $1,879.14
/ea
Free Shipping & Returns

Key Features

Pipe Size
8"
Connection Type
Flanged
Body Material
PVC
Max. Water Pressure
150 psi @ 70 Degrees F
Width
10 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WCV1800ES
Zoro #
G4997991
UPC #
610377188609
Country of Origin
United States

Dimensions

Pipe Size
8"
Width
10 7/8 in
Overall Height
13 3/8 in
Pipe or Tube Size - Check Valves
8 in
Size
8"
Length
4 15/16 in
Overall Length
4.94 in
Pipe or Tube Size
8 in
Connection Size - Side 2
8 in
Nominal Valve Size
8 in
Connection Size - Side 1
8 in

Details

Connection Type
Flanged
Body Material
PVC
Max. Water Pressure
150 psi @ 70 Degrees F
Item
Wafer Check Valve
Max. Temp. - Valves
140 Degrees F
Min. Temp. - Valves
40 Degrees F
Flow
1225 gpm
Max. Pressure
150 psi @ 70 Degrees F
Flow - Valves
1,225 gpm
Cracking Pressure
3 psi
Mounting Orientation - Check Valves
Horizontal, Vertical
Spring Material - Check Valves
Stainless Steel
Material of Construction
PVC
Full Flow - Valves
Yes
Seat Material - Check Valves
EPDM
Body Material - Valves
PVC
Seal Material
EPDM
Connection Type - Check Valves
Flange x Flange
Mechanism and Body Design
Inline Wafer
Sub-Category
PVC
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Item - Check Valves
Check Valve
Spring Material
316 Stainless Steel
Seal Material - Check Valves
EPDM
Flow Design
Single
Application - Valves
Process Piping
Cracking Pressure - Check Valves
1.0 psi
Seat Material
EPDM
Max. Steam Pressure - Valves
Not Rated
Max. Temp.
140 Degrees F
Mounting Position
Vertical or Horizontal
Standards
ASTM D1784, ISO 9001
Mounting Orientation
Horizontal, Vertical
Seal
EPDM
Type
Wafer
3-A Standard Compliance
Not Rated
Check Mechanism
Swing
Maximum Pressure - Operating
150 psi
ANSI Flange Class
Class 150
Valve Body Style
Inline
Check Mechanism Material
PVC
Operating Temperature - Maximum
140 Degrees F
For Media
Water
Connection Type - Side 2
Wafer
Vacuum Service Rating
Not Rated
Coefficient of Volume (Cv)
1,643
Includes Counterweight
No Counterweight
Connection Type - Side 1
Wafer
Silent Check
Standard
Manufacturer Warranty
3 yr
Maximum Pressure - Steam
Not Rated
Operating Temperature - Minimum
70 Degrees F
Valve Series
WCV

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Wafer, Body Material - Valves PVC, Pipe or Tube Size 8 in, Connection Type Flange x Flange, Cracking Pressure 1 psi, Mounting Orientation Horizontal, Vertical, Seal Material EPDM, Max. Temp. - Valves 140 Degrees F, Min. Temp. - Valves 40 Degrees F, Max. Water Pressure - Valves 150 psi @ 70 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material EPDM, Spring Material Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.