Shop All Ball Valves
Hayward Flow Control
CPVC 3-Way Lateral True Union Ball Valve
Mfr # LA2150ST
Zoro # G507963997
product price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2 in
- Body Material CPVC
- Body Style 3-Way True Union
- Features Double O-Ring Stem Seal, Quick, Easy to Install, Replacement for Zero Dead-Leg Valves, Simplifies Lateral Connections
- Stem Type Blowout Resistant
Product Information
- Brand Hayward Flow Control
- MFR # LA2150ST
- Zoro # G507963997
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1 1/2 in |
Overall Length | 11.85 in |
Handle Length | 4 in |
Handle Height | 4.19 in |
Inlet Connection Height | 6 in |
Nominal Valve Size | 1 1/2 in |
Outlet Connection Size - Side 1 | 1 1/2 in |
Inlet Connection Size | 1 1/2 in |
Outlet Connection Size - Side 2 | 1 1/2 in |
Details
Description
Manual Three-Way Ball Valve, Body Material CPVC, Valve Construction Three-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern L Flow, 3-A Standard Compliance Not Rated, Ball Port Style Standard Port, Nominal Valve Size 1 1/2 in, Inlet Connection Size 1 1/2 in, Inlet Connection Gender Female, Inlet Connection Type True-Union Socket/True-Union NPT, Inlet Connection Entry Side, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 1 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL T631C1103 Air Switch Line Volt (T631C1103)
- BOSHART 1-1/4 In. FPT x 1-1/4 In. Insert Polypropylene Hose Adapter (UPVCFA-12)
- ASAHI Valve, Wafer, PVC, 6" Pipe Sz, Lever Handle (1728060)
- WATTS Float Ball, Round, Plastic, 8 In (P8-7)
- HAYWARD FLOW CONTROL Ball Valve, True Union, PVC/FPM, 2", Full Port, S/T (TBH1200ASTV0000)
- HAYWARD FLOW CONTROL Ball Valve, True Union, Z-Ball, 1/2", CPVC/FPM, Full Port, Drilled, S/T, Vented (TBH2050ASTV0Z00)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1", PVC/EPDM, Full Port, S/T (TBH1100ASTE0000)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 2", CPVC/EPDM, S/T (TBB2020CPEG)
- HAYWARD FLOW CONTROL Ball Valve, True Union, Z-Ball, 1-1/2" PVC/FPM, Full Port, Drilled, S/T, Vented (TBH1150ASTV0Z00)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 2", CPVC/EPDM, Full Port, S/T (TBH2200ASTE0000)
- LEGEND VALVE 1/2" T-3000 GAS BALL VALVE (102-103)
- Hayward Flow Control Valves