This item is Discontinued.

Hayward Flow Control 3/4" Socket CPVC Ball Valve Inline True Union TB2075STE

3/4" Socket CPVC Ball Valve Inline True Union (Discontinued)

  • Mfr # TB2075STE
  • Zoro # G2202295
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB2075STE
Zoro #
G2202295
UPC #
610377326896
Country of Origin
United States

Dimensions

Pipe Size
3/4 in
Overall Length
4.75 in

Details

Body Material
CPVC
Body Style
Inline True Union
Seat Material
PTFE
Max. Pressure
250 psi CWP
Ball Valve Basic Body Material
Plastic
Item
Ball Valve
Valve Structure
2-Piece
Port
Full
Handle Material
PVC
Ball Valve Product Group
Manual
Handle Type
Tee
Stem Material
CPVC
Body Seal Material
EPDM
Ball Material
CPVC
Connection Type
Socket/FNPT x Socket/FNPT
Standards
ASTM, NSF
Stem Type
Blowout Proof
Temp. Range
34 Degrees to 180 Degrees F
Seal Material
EPDM
Type
Two Piece, True Union
Connection
Socket/Threaded
Material of Construction
CPVC
Sub-Category
Synthetic Ball Valves

Description

Ball Valve, Body Material CPVC, Ball Material CPVC, Handle Type Tee, Seal Material EPDM, Seat Material PTFE, Stem Material CPVC, Stem Type Blowout Proof

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.