1 1/2'' CPVC TBH Series Ball Valve SOC/THD Ends UHMWHDPE Seats FPM Seals
- Mfr # TBH2150ASTV00UH
- Zoro # G416100995
product price:Â
$
157.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
1 1/2 in
Connection Type
Socket_Threaded
Body Material
CPVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TBH2150ASTV00UH
- Zoro #
- G416100995
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pipe Size
- 1 1/2 in
Details
- Connection Type
- Socket_Threaded
- Body Material
- CPVC
Description
Hayward 1-1/2" TBH Series True Union Ball Valves in CPVC with Ultra-High Molecular Weight High Density Polyethylene UHMWHDPE seats, assembled using PFAS-free lubricants for systems requiring PFAS PFOS & PFOA detection and remediation.
- Built with Ultra-High Molecular Weight High Density Polyethylene seats for PFAS Remediation
- No PTFE or related lubricants used in assembly process
- System2TM Sealing Technology provides longer cycle life
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.