
1-1/2 HP Three-Phase Aquatic Pump, TEFC, 230/460V
Mfr # 1A3SES35
Zoro # G214879598
product price: $1,858.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
Key Features
Nominal Voltage
230/460
HP
1.5
Motor Type
TEFC
For Use With
Aquatic Environments
Pump Head Material
GFPP - Glass Filled Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1A3SES35
Zoro #
G214879598
UPC #
610377231435
Country of Origin
United States
Details
Nominal Voltage
230/460
HP
1.5
Motor Type
TEFC
Phase
Three
For Use With
Aquatic Environments
Seal Material
EPDM
Dosage Frequency - Max. Stroke/Min
1.5
Pump Head Material
GFPP - Glass Filled Polypropylene
End Connection Material
CPVC
Color
Black
Model
A-Series
End Connection Type
True Union - Socket
Description
Hayward FLow Control's 1-1/2 horsepower, three-phase aquatic pump is designed for heavy-duty applications. The totally enclosed fan-cooled TEFC design and compatibility with 230/460V power supplies make it suitable for industrial use. Key Features: -1-1/2 horsepower, three-phase motor -Totally enclosed fan-cooled TEFC design -230/460V compatibility -Suitable for heavy-duty applications
- • Self Priming
- • TEFC Motor
- • Suitable for High Volume Pumping
- • Corosion Resistant Housing
- • Clear High Capacity Basket Strainer Lid for Visual Inspection
- • 316 stainless steel for all wetted parts
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.