1'' CPVC TBH Series Ball Valve FLGD Ends UHMWHDPE Seats EPDM Seals Actuation Ready

  • Mfr # TBH2100A0FEK0UH

  • Zoro # G016101002


product price:  $121.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 in
Connection Type
Flanged
Body Material
CPVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBH2100A0FEK0UH
Zoro #
G016101002
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1 in

Details

Connection Type
Flanged
Body Material
CPVC

Description

Hayward 1" TBH Series True Union Ball Valves in CPVC with Ultra-High Molecular Weight High Density Polyethylene UHMWHDPE seats, assembled using PFAS-free lubricants for systems requiring PFAS PFOS & PFOA detection and remediation.


  • Built with Ultra-High Molecular Weight High Density Polyethylene seats for PFAS Remediation
  • No PTFE or related lubricants used in assembly process
  • System2TM Sealing Technology provides longer cycle life

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.