Shop HAYWARD FLOW CONTROL
See all product information
Create Account
1/2'' CPVC TBH Series Ball Valve SOC/THD Ends UHMWHDPE Seats EPDM Seals Actuation Ready
- Mfr # TBH2050ASTEK0UH
- Zoro # G916101027
product price:Â
$
56.89
/ea
Key Features
Pipe Size
1/2 in
Connection Type
Socket_Threaded
Body Material
CPVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TBH2050ASTEK0UH
- Zoro #
- G916101027
- UPC #
- -
- Country of Origin
- United States
- Connection Type
- Socket_Threaded
- Body Material
- CPVC
Dimensions
- Pipe Size
- 1/2 in
Description
Hayward 1/2" TBH Series True Union Ball Valves in CPVC with Ultra-High Molecular Weight High Density Polyethylene UHMWHDPE seats, assembled using PFAS-free lubricants for systems requiring PFAS PFOS & PFOA detection and remediation.
- Built with Ultra-High Molecular Weight High Density Polyethylene seats for PFAS Remediation
- No PTFE or related lubricants used in assembly process
- System2TM Sealing Technology provides longer cycle life
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.