
1/4in LCH Series Quarter Turn Compact Ball Valve with EPDM Seals and Barbed End Connections
Mfr # LCH1025ABBE0000
Zoro # G816525121
product price:Â $30.35
/eaKey Features
Pipe Size
1/4 in
Max. Pressure
150 PSI
Body Material
PVC
Connection Type
Barbed
Seat Material
EPDM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LCH1025ABBE0000
Zoro #
G816525121
UPC #
610377453721
Country of Origin
China
Dimensions
Pipe Size
1/4 in
Overall Height
1 in
Overall Width
5 in
Overall Length
4 in
Details
Max. Pressure
150 PSI
Body Material
PVC
Connection Type
Barbed
Seat Material
EPDM
Color - Valve Body
Gray
Item
Compact Ball Valve
Handle Type
Manual
Description
The LCH Series quarter turn Ball Valve is available in PVC with EPDM or FPM Seals and Seats. Pipe thread end connection options include Female NPT x Female NPT, Male NPT x Male NPT, and Hose Barb x Hose Barb.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.