1/4in LCH Series Quarter Turn Compact Ball Valve with EPDM Seals and FNPT End Connections
- Mfr # LCH1025ATTE0000
- Zoro # G316525126
product price:Â
$
27.29
/ea
Key Features
Pipe Size
1/4 in
Connection Type
Female NPT
Color - Valve Body
Gray
Body Material
PVC
Max. Pressure
150 PSI
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LCH1025ATTE0000
- Zoro #
- G316525126
- UPC #
- 610377453707
- Country of Origin
- China
- Connection Type
- Female NPT
- Item
- Compact Ball Valve
- Color - Valve Body
- Gray
- Body Material
- PVC
- Max. Pressure
- 150 PSI
- Seat Material
- EPDM
- Handle Type
- Manual
Dimensions
- Pipe Size
- 1/4 in
- Overall Height
- 1 in
- Overall Length
- 4 in
- Overall Width
- 5 in
Description
The LCH Series quarter turn Ball Valve is available in PVC with EPDM or FPM Seals and Seats. Pipe thread end connection options include Female NPT x Female NPT, Male NPT x Male NPT, and Hose Barb x Hose Barb.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.