Shop HAYWARD FLOW CONTROL
See all product information
Create Account
1/4in LCH Series Quarter Turn Compact Ball Valve with EPDM Seals and MNPT End Connections
- Mfr # LCH1025AMME0000
- Zoro # G616525123
product price:Â
$
27.29
/ea
Key Features
Pipe Size
1/4 in
Connection Type
Male NPT
Handle Type
Manual
Overall Length
4 in
Body Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LCH1025AMME0000
- Zoro #
- G616525123
- UPC #
- 610377453714
- Country of Origin
- China
Dimensions
- Pipe Size
- 1/4 in
- Overall Length
- 4 in
- Overall Width
- 5 in
- Overall Height
- 1 in
Details
- Connection Type
- Male NPT
- Item
- Compact Ball Valve
- Handle Type
- Manual
- Body Material
- PVC
- Seat Material
- EPDM
- Max. Pressure
- 150 PSI
- Color - Valve Body
- Gray
Description
The LCH Series quarter turn Ball Valve is available in PVC with EPDM or FPM Seals and Seats. Pipe thread end connection options include Female NPT x Female NPT, Male NPT x Male NPT, and Hose Barb x Hose Barb.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.