Shop HAYWARD FLOW CONTROL
See all product information
Create Account
1/4in LCH Series Quarter Turn Compact Ball Valve with FPM Seals and MNPT End Connections
- Mfr # LCH1025AMMV0000
- Zoro # G716525122
product price:Â
$
40.89
/ea
Key Features
Pipe Size
1/4 in
Connection Type
Male NPT
Seat Material
FPM
Max. Pressure
150 PSI
Overall Width
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LCH1025AMMV0000
- Zoro #
- G716525122
- UPC #
- 610377453745
- Country of Origin
- China
- Connection Type
- Male NPT
- Item
- Compact Ball Valve
- Seat Material
- FPM
- Max. Pressure
- 150 PSI
- Handle Type
- Manual
- Color - Valve Body
- Gray
- Body Material
- PVC
Dimensions
- Pipe Size
- 1/4 in
- Overall Width
- 5 in
- Overall Length
- 4 in
- Overall Height
- 1 in
Description
The LCH Series quarter turn Ball Valve is available in PVC with EPDM or FPM Seals and Seats. Pipe thread end connection options include Female NPT x Female NPT, Male NPT x Male NPT, and Hose Barb x Hose Barb.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.