
2.7 HP Variable Speed Aquatic Plus Pump, 230V
Mfr # 1APSES16VS
Zoro # G814879622
product price: $4,250.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
Key Features
HP
3 Variable
Motor Type
TEFC
Pump Head Material
GFPP - Glass Filled Polypropylene
Color
Black
End Connection Type
True Union - Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1APSES16VS
Zoro #
G814879622
UPC #
610377298179
Country of Origin
United States
Details
HP
3 Variable
Motor Type
TEFC
Phase
Single
Seal Material
FPM
Dosage Frequency - Max. Stroke/Min
3 Variable
Pump Head Material
GFPP - Glass Filled Polypropylene
Color
Black
End Connection Type
True Union - Socket
End Connection Material
CPVC
Model
MV Variable Speed
Description
Hayward FLow Control's 2.7 horsepower variable speed Aquatic Plus pump offers precise flow control for demanding applications. With 230V compatibility, it delivers efficient and adaptable performance. Key Features: -2.7 horsepower, variable speed motor -230V compatibility -Precise flow control -Efficient and adaptable performance
- • Self Priming
- • TEFC Motor
- • Suitable for High Volume Pumping
- • Corosion Resistant Housing
- • Clear High Capacity Basket Strainer Lid for Visual Inspection
- • Elevated Base Ensures Ventilation and Protection from Flooding
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.