Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

.85 HP Single-Phase Aquatic Pump, ODP, Multi-Speed, 230/115V

  • Mfr # 1A3SES16XE

  • Zoro # G714879593


product price: $1,988.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Nominal Voltage
115/230
HP
1.85 6-speed
Body Material
Glass Filled Polypropylene
For Use With
Aquatic Environments
Motor Type
ODP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1A3SES16XE
Zoro #
G714879593
UPC #
610377402941
Country of Origin
United States

Details

Nominal Voltage
115/230
HP
1.85 6-speed
Body Material
Glass Filled Polypropylene
Phase
Single
For Use With
Aquatic Environments
Motor Type
ODP
Dosage Frequency - Max. Stroke/Min
1.85 6-speed
Seal Material
EPDM
Pump Head Material
GFPP - Glass Filled Polypropylene
End Connection Type
Socket
Color
Black
Model
A-Series XE
End Connection Material
PVC

Description

Hayward FLow Control's 1.85 horsepower, single-phase aquatic pump features multiple speeds for versatile performance. The open drip-proof ODP design and 230/115V compatibility make it suitable for various applications. Key Features: -1.85 horsepower, single-phase motor -Open drip-proof ODP design -230/115V compatibility -Multiple speeds for versatile performance


  • • Self Priming
  • • TEFC Motor
  • • Suitable for High Volume Pumping
  • • Corosion Resistant Housing
  • • Clear High Capacity Basket Strainer Lid for Visual Inspection
  • • 316 stainless steel for all parts that come into contact with water
  • • Easily Programmable up to 6 Selectable Speeds

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.