Zoro Homepage

Actuated 1-1/2 in CPVC TBH Ball Valve

  • Mfr # HRSTBH215STE

  • Zoro # G007967327


product price: $1,119.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 1/2 in
Body Material
CPVC
Body Seal Material
EPDM
Port
Full
Standards
ASTM D1784, CSA, NSF 372
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HRSTBH215STE
Zoro #
G007967327
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1 1/2 in
Overall Length
7.39 in
Connection Size - Side 2
1 1/2 in
Connection Size - Side 1
1 1/2 in
Nominal Valve Size
1 1/2 in

Details

Body Material
CPVC
Body Seal Material
EPDM
Port
Full
Standards
ASTM D1784, CSA, NSF 372
Voltage
120V AC
Ball Material
CPVC
Max. Pressure
250 psi
Stem Material
CPVC
Seal Material
EPDM
Seat Material
PTFE
Item
Electrically Actuated Two-Way Ball Valve
Connection Type
Socket x Thread
Maximum Pressure - Operating
250 psi
Valve Construction
Three-Piece
Coefficient of Volume (Cv)
8
NSF Certifications for Food and Drinking Water
NSF 61
IP Rating
IP67
Connection Type - Side 1
True-Union Socket/True-Union NPT
Connection Gender - Side 1
Female
Actuator Duty Cycle
25 %
Operating Temperature - Minimum
34 Degrees F
Valve Body Style
Straight
Actuator Series
HRS
Connection Type - Side 2
True-Union Socket/True-Union NPT
For Media
Corrosive Chemicals, Water
Actuator Features
Auxiliary Limit Switch, Manual Override, Position Indicator, Thermal Overload Protection
Maximum Pressure - Combustible Gas
Not Rated
Connection Gender - Side 2
Female
Manufacturer Warranty
3 yr
NEMA Enclosure Rating
4, 4X
Fail Safe Position
Fail Last
Actuator Operation
90 Degrees
Ball Port Style
Full Port
Operating Temperature - Maximum
190 Degrees F
Included Mounting
ISO 5211 Actuator Mounting Pad
Actuator Cycle Time - 90 Degrees
9 sec
3-A Standard Compliance
Not Rated
Actuator Motor Type
Reversing
Valve Ways
2-Way
Valve Series
TBH

Description

Electrically Actuated Two-Way Ball Valve, Ball Material CPVC, Nominal Valve Size 1 1/2 in, Maximum Pressure - Operating 250 psi, Actuator Operation 90 Degrees , Valve Body Style Straight, Seat Material PTFE, Seal Material EPDM, Voltage 120V AC, Fail Safe Position Fail Last, IP Rating IP67, Actuator Cycle Time - 90 Degrees 9 sec, Valve Construction Three-Piece, Actuator Features Auxiliary Limit Switch, Manual Override, Position Indicator, Thermal Overload Protection

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.