Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Actuated 1/2 CPVC TBH Ball Valve

  • Mfr # HRSTBH205STE

  • Zoro # G207967332


product price: $1,022.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1/2 in
Body Material
CPVC
Seal Material
EPDM
Stem Material
CPVC
Max. Pressure
250 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HRSTBH205STE
Zoro #
G207967332
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/2 in
Overall Length
4.65 in
Nominal Valve Size
1/2 in
Connection Size - Side 1
1/2 in
Connection Size - Side 2
1/2 in

Details

Body Material
CPVC
Seal Material
EPDM
Stem Material
CPVC
Max. Pressure
250 psi
Standards
ASTM D1784, CSA, NSF 372
Voltage
120V AC
Connection Type
Socket x Thread
Body Seal Material
EPDM
Item
Electrically Actuated Two-Way Ball Valve
Ball Material
PVC
Port
Full
Seat Material
PTFE
NSF Certifications for Food and Drinking Water
NSF 61
Connection Gender - Side 1
Female
For Media
Corrosive Chemicals, Water
NEMA Enclosure Rating
4, 4X
Operating Temperature - Minimum
34 Degrees F
Ball Port Style
Full Port
3-A Standard Compliance
Not Rated
Operating Temperature - Maximum
190 Degrees F
IP Rating
IP67
Maximum Pressure - Operating
250 psi
Coefficient of Volume (Cv)
8
Fail Safe Position
Fail Last
Connection Type - Side 1
True-Union Socket/True-Union NPT
Manufacturer Warranty
3 yr
Actuator Duty Cycle
25 %
Included Mounting
ISO 5211 Actuator Mounting Pad
Connection Type - Side 2
True-Union Socket/True-Union NPT
Valve Body Style
Straight
Connection Gender - Side 2
Female
Actuator Cycle Time - 90 Degrees
9 sec
Actuator Operation
90 Degrees
Maximum Pressure - Combustible Gas
Not Rated
Valve Ways
2-Way
Actuator Features
Auxiliary Limit Switch, Manual Override, Position Indicator, Thermal Overload Protection
Actuator Series
HRS
Valve Construction
Three-Piece
Actuator Motor Type
Reversing
Valve Series
TBH

Description

Electrically Actuated Two-Way Ball Valve, Ball Material PVC, Nominal Valve Size 1/2 in, Maximum Pressure - Operating 250 psi, Actuator Operation 90 Degrees , Valve Body Style Straight, Seat Material PTFE, Seal Material EPDM, Voltage 120V AC, Fail Safe Position Fail Last, IP Rating IP67, Actuator Cycle Time - 90 Degrees 9 sec, Valve Construction Three-Piece, Actuator Features Auxiliary Limit Switch, Manual Override, Position Indicator, Thermal Overload Protection

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.