Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Actuated 2 in CPVC TBH Ball Valve

  • Mfr # HRSTBH220STE

  • Zoro # G207967325


product price: $1,167.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2 in
Body Material
CPVC
Port
Full
Connection Type
Socket x Thread
Stem Type
Blowout Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HRSTBH220STE
Zoro #
G207967325
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
2 in
Overall Length
7.99 in
Connection Size - Side 1
2 in
Connection Size - Side 2
2 in
Nominal Valve Size
2 in

Details

Body Material
CPVC
Port
Full
Connection Type
Socket x Thread
Stem Type
Blowout Resistant
Max. Pressure
250 psi
Item
Electrically Actuated Two-Way Ball Valve
Stem Material
CPVC
Body Seal Material
EPDM
Voltage
120V AC
Seal Material
EPDM
Ball Material
CPVC
Seat Material
PTFE
Standards
ASTM D1784, CSA, NSF 372
Mount
Integral
Temp. Range
-22 Degrees to 158 Degrees F
Connection Type - Side 1
True-Union Socket/True-Union NPT
Operating Temperature - Maximum
190 Degrees F
Connection Gender - Side 1
Female
Actuator Series
HRS
Maximum Pressure - Combustible Gas
Not Rated
Maximum Pressure - Operating
250 psi
Actuator Cycle Time - 90 Degrees
9 sec
Coefficient of Volume (Cv)
8
Actuator Operation
90 Degrees
Connection Gender - Side 2
Female
NSF Certifications for Food and Drinking Water
NSF 61
NEMA Enclosure Rating
4, 4X
Ball Port Style
Full Port
Actuator Motor Type
Reversing
Fail Safe Position
Fail Last
Included Mounting
ISO 5211 Actuator Mounting Pad
Valve Construction
Three-Piece
Valve Body Style
Straight
For Media
Corrosive Chemicals, Water
Valve Ways
2-Way
Actuator Features
Auxiliary Limit Switch, Manual Override, Position Indicator, Thermal Overload Protection
3-A Standard Compliance
Not Rated
Manufacturer Warranty
3 yr
Connection Type - Side 2
True-Union Socket/True-Union NPT
Operating Temperature - Minimum
34 Degrees F
IP Rating
IP67
Actuator Duty Cycle
25 %
Valve Series
TBH

Description

Electrically Actuated Two-Way Ball Valve, Ball Material CPVC, Nominal Valve Size 2 in, Maximum Pressure - Operating 250 psi, Actuator Operation 90 Degrees , Valve Body Style Straight, Seat Material PTFE, Seal Material EPDM, Voltage 120V AC, Fail Safe Position Fail Last, IP Rating IP67, Actuator Cycle Time - 90 Degrees 9 sec, Valve Construction Three-Piece, Actuator Features Auxiliary Limit Switch, Manual Override, Position Indicator, Thermal Overload Protection, Connection Gender - Side 1 Female

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.