Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Actuated 3/4 CPVC TBH Ball Valve

  • Mfr # HRSTBH207STE

  • Zoro # G607967338


product price: $1,033.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3/4 in
Body Material
CPVC
Stem Material
CPVC
Overall Length
4.79 in
Port
Full
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HRSTBH207STE
Zoro #
G607967338
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
3/4 in
Overall Length
4.79 in
Nominal Valve Size
3/4 in
Connection Size - Side 2
3/4 in
Connection Size - Side 1
3/4 in

Details

Body Material
CPVC
Stem Material
CPVC
Port
Full
Max. Pressure
250 psi
Item
Electrically Actuated Two-Way Ball Valve
Seat Material
PTFE
Voltage
120V AC
Seal Material
EPDM
Standards
ASTM D1784, CSA, NSF 372
Connection Type
Socket x Thread
Body Seal Material
EPDM
Ball Material
PVC
Included Mounting
ISO 5211 Actuator Mounting Pad
IP Rating
IP67
Actuator Duty Cycle
25 %
Connection Gender - Side 1
Female
Operating Temperature - Maximum
190 Degrees F
Maximum Pressure - Combustible Gas
Not Rated
Ball Port Style
Full Port
Connection Type - Side 1
True-Union Socket/True-Union NPT
Actuator Cycle Time - 90 Degrees
9 sec
Fail Safe Position
Fail Last
Actuator Operation
90 Degrees
Connection Gender - Side 2
Female
For Media
Corrosive Chemicals, Water
Manufacturer Warranty
3 yr
3-A Standard Compliance
Not Rated
Actuator Motor Type
Reversing
Valve Construction
Three-Piece
Valve Ways
2-Way
Actuator Series
HRS
Maximum Pressure - Operating
250 psi
Connection Type - Side 2
True-Union Socket/True-Union NPT
NEMA Enclosure Rating
4, 4X
NSF Certifications for Food and Drinking Water
NSF 61
Actuator Features
Auxiliary Limit Switch, Manual Override, Position Indicator, Thermal Overload Protection
Valve Body Style
Straight
Coefficient of Volume (Cv)
8
Operating Temperature - Minimum
34 Degrees F
Valve Series
TBH

Description

Electrically Actuated Two-Way Ball Valve, Ball Material PVC, Nominal Valve Size 3/4 in, Maximum Pressure - Operating 250 psi, Actuator Operation 90 Degrees , Valve Body Style Straight, Seat Material PTFE, Seal Material EPDM, Voltage 120V AC, Fail Safe Position Fail Last, IP Rating IP67, Actuator Cycle Time - 90 Degrees 9 sec, Valve Construction Three-Piece, Actuator Features Auxiliary Limit Switch, Manual Override, Position Indicator, Thermal Overload Protection

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.