
Actuated valve
Mfr # HRBYV22020E
Zoro # G314385616
product price: $1,648.99
/ea
Free Shipping & Returns
Key Features
Body Material
CPVC
Voltage
120V
Disc Material
CPVC
Standards
NSF / ANSI 372, NSF/ANSI 61
Seal Material
EPDM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HRBYV22020E
Zoro #
G314385616
UPC #
610377448826
Country of Origin
United States
Dimensions
Nominal Valve Size
2 in
Details
Item
Electrically Actuated Butterfly Valve
Body Material
CPVC
Voltage
120V
Disc Material
CPVC
Standards
NSF / ANSI 372, NSF/ANSI 61
Seal Material
EPDM
Liner Material
EPDM
Valve Deactivated State
Normally Open (NO)
For Media
Corrosive Chemicals
Maximum Pressure - Steam
Not Rated
IP Rating
IP67
Number of Flange Bolt Holes
4
Operating Temperature - Minimum
34 Degrees F
Operating Temperature - Maximum
150 Degrees F
Connection Type
Wafer
NEMA Enclosure Rating
4, 4X
Maximum Pressure - Operating
150 psi
Fail Safe Position
Fail Last
Actuator Series
HRS
Disc Alignment
Concentric
Valve Series
BYV
Description
Electrically Actuated Butterfly Valve, Body Material CPVC, Voltage 120V, Standards NSF / ANSI 372, NSF/ANSI 61
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.