Shop HAYWARD FLOW CONTROL
See all product information
Create Account
Actuated valve
- Mfr # HRBYV22040E
- Zoro # G214385693
product price:Â
$
2,030.99
/ea
Free Shipping & Returns
Key Features
Body Material
CPVC
Voltage
120V
Liner Material
EPDM
Disc Material
CPVC
Standards
NSF / ANSI 372, NSF/ANSI 61
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HRBYV22040E
- Zoro #
- G214385693
- UPC #
- 0610377448925
- Country of Origin
- United States
- Item
- Electrically Actuated Butterfly Valve
- Body Material
- CPVC
- Voltage
- 120V
- Liner Material
- EPDM
- Disc Material
- CPVC
- Standards
- NSF / ANSI 372, NSF/ANSI 61
- Seal Material
- EPDM
- Fail Safe Position
- Fail Last
- Maximum Pressure - Operating
- 150 psi
- Operating Temperature - Maximum
- 150 Degrees F
- Number of Flange Bolt Holes
- 8
- Actuator Series
- HRS
- Disc Alignment
- Concentric
- Maximum Pressure - Steam
- Not Rated
- Operating Temperature - Minimum
- 34 Degrees F
- NEMA Enclosure Rating
- 4, 4X
- For Media
- Corrosive Chemicals
- Connection Type
- Wafer
- IP Rating
- IP67
- Valve Deactivated State
- Normally Open (NO)
- Valve Series
- BYV
Dimensions
- Nominal Valve Size
- 4 in
Description
Electrically Actuated Butterfly Valve, Body Material CPVC, Voltage 120V, Standards NSF / ANSI 372, NSF/ANSI 61
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.