Zoro Homepage

Actuated valve

  • Mfr # HRBYV22060E

  • Zoro # G614385705


product price: $3,559.99
/ea
Free Shipping & Returns

Key Features

Body Material
CPVC
Voltage
120V
Seal Material
EPDM
Liner Material
EPDM
Standards
NSF / ANSI 372, NSF/ANSI 61
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HRBYV22060E
Zoro #
G614385705
UPC #
610377448949
Country of Origin
United States

Dimensions

Nominal Valve Size
6 in

Details

Item
Electrically Actuated Butterfly Valve
Body Material
CPVC
Voltage
120V
Seal Material
EPDM
Liner Material
EPDM
Standards
NSF / ANSI 372, NSF/ANSI 61
Disc Material
CPVC
For Media
Corrosive Chemicals
Disc Alignment
Concentric
Operating Temperature - Maximum
150 Degrees F
NEMA Enclosure Rating
4, 4X
IP Rating
IP67
Maximum Pressure - Steam
Not Rated
Operating Temperature - Minimum
34 Degrees F
Valve Deactivated State
Normally Open (NO)
Number of Flange Bolt Holes
8
Fail Safe Position
Fail Last
Maximum Pressure - Operating
150 psi
Connection Type
Wafer
Actuator Series
HRS
Valve Series
BYV

Description

Electrically Actuated Butterfly Valve, Body Material CPVC, Voltage 120V, Standards NSF / ANSI 372, NSF/ANSI 61

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.