
Actuated valve
Mfr # HRBYV22080V
Zoro # G914385702
product price: $5,983.99
/ea
Free Shipping & Returns
Key Features
Body Material
CPVC
Voltage
120V
Standards
NSF / ANSI 372, NSF/ANSI 61
Liner Material
FKM
Seal Material
FKM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HRBYV22080V
Zoro #
G914385702
UPC #
610377448956
Country of Origin
United States
Dimensions
Nominal Valve Size
8 in
Details
Item
Electrically Actuated Butterfly Valve
Body Material
CPVC
Voltage
120V
Standards
NSF / ANSI 372, NSF/ANSI 61
Liner Material
FKM
Seal Material
FKM
Disc Material
CPVC
Operating Temperature - Minimum
34 Degrees F
Operating Temperature - Maximum
150 Degrees F
NEMA Enclosure Rating
4, 4X
IP Rating
IP67
Maximum Pressure - Steam
Not Rated
Number of Flange Bolt Holes
8
Maximum Pressure - Operating
150 psi
Fail Safe Position
Fail Last
For Media
Corrosive Chemicals
Connection Type
Wafer
Actuator Series
HRS
Valve Deactivated State
Normally Open (NO)
Disc Alignment
Concentric
Valve Series
BYV
Description
Electrically Actuated Butterfly Valve, Body Material CPVC, Voltage 120V, Standards NSF / ANSI 372, NSF/ANSI 61
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.