
Actuated valve
Mfr # PCDBYV22030E
Zoro # G214385815
product price: $1,221.99
/ea
Free Shipping & Returns
Key Features
Body Material
CPVC
Seal Material
EPDM
Standards
ANSI B16.10 / ISO 5781, NSF/ANSI 372, NSF/ANSI 61
Disc Material
CPVC
Liner Material
EPDM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PCDBYV22030E
Zoro #
G214385815
UPC #
0610377448727
Country of Origin
United States
Dimensions
Nominal Valve Size
3 in
Details
Item
Pneumatically Actuated Butterfly Valve
Body Material
CPVC
Seal Material
EPDM
Standards
ANSI B16.10 / ISO 5781, NSF/ANSI 372, NSF/ANSI 61
Disc Material
CPVC
Liner Material
EPDM
Maximum Pressure - Operating
150 psi
Fail Safe Position
Fail Closed
Actuator Operation
Air to Air
Maximum Pressure - Steam
Not Rated
Actuator Air Pressure - Maximum
120 psi
For Media
Corrosive Chemicals, Water
Operating Temperature - Minimum
34 Degrees F
3-A Standard Compliance
Not Rated
Vacuum Service Rating
Not Rated
Disc Alignment
Concentric
Number of Flange Bolt Holes
4
NSF Certifications for Food and Drinking Water
Not Rated
Operating Temperature - Maximum
150 Degrees F
Connection Type
Lug
Valve Deactivated State
Normally Open (NO)
Actuator Features
Manual Override, Position Indicator
Valve Series
BYV
Description
Pneumatically Actuated Butterfly Valve, Body Material CPVC, Standards ANSI B16.10 / ISO 5781, NSF/ANSI 372, NSF/ANSI 61
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.