
Actuated valve
Mfr # PCDBYV22040E
Zoro # G814385826
product price: $1,511.99
/ea
Free Shipping & Returns
Key Features
Body Material
CPVC
Disc Material
CPVC
Liner Material
EPDM
Standards
ANSI B16.10 / ISO 5783, NSF/ANSI 372, NSF/ANSI 61
Seal Material
EPDM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PCDBYV22040E
Zoro #
G814385826
UPC #
0610377448758
Country of Origin
United States
Dimensions
Nominal Valve Size
4 in
Details
Item
Pneumatically Actuated Butterfly Valve
Body Material
CPVC
Disc Material
CPVC
Liner Material
EPDM
Standards
ANSI B16.10 / ISO 5783, NSF/ANSI 372, NSF/ANSI 61
Seal Material
EPDM
Valve Deactivated State
Normally Open (NO)
Maximum Pressure - Steam
Not Rated
Maximum Pressure - Operating
150 psi
Operating Temperature - Minimum
34 Degrees F
Number of Flange Bolt Holes
8
Connection Type
Lug
3-A Standard Compliance
Not Rated
Operating Temperature - Maximum
150 Degrees F
Actuator Operation
Air to Air
Actuator Features
Manual Override, Position Indicator
Actuator Air Pressure - Maximum
120 psi
Fail Safe Position
Fail Closed
For Media
Corrosive Chemicals, Water
Disc Alignment
Concentric
NSF Certifications for Food and Drinking Water
Not Rated
Vacuum Service Rating
Not Rated
Valve Series
BYV
Description
Pneumatically Actuated Butterfly Valve, Body Material CPVC, Standards ANSI B16.10 / ISO 5783, NSF/ANSI 372, NSF/ANSI 61
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.