Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Actuated valve

  • Mfr # PCSBYV22020VA9

  • Zoro # G214385716


product price: $2,085.99
/ea
Free Shipping & Returns

Key Features

Body Material
CPVC
Seal Material
FKM
Liner Material
FKM
Disc Material
CPVC
Standards
ANSI B16.10 / ISO 5752, NSF/ANSI 372, NSF/ANSI 61
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCSBYV22020VA9
Zoro #
G214385716
UPC #
0610377448420
Country of Origin
United States

Dimensions

Nominal Valve Size
2 in

Details

Item
Pneumatically Actuated Butterfly Valve
Body Material
CPVC
Seal Material
FKM
Liner Material
FKM
Disc Material
CPVC
Standards
ANSI B16.10 / ISO 5752, NSF/ANSI 372, NSF/ANSI 61
Maximum Pressure - Steam
Not Rated
Vacuum Service Rating
Not Rated
Valve Deactivated State
Normally Open (NO)
Number of Flange Bolt Holes
4
Operating Temperature - Minimum
34 Degrees F
Actuator Air Pressure - Maximum
120 psi
For Media
Corrosive Chemicals, Water
Fail Safe Position
Fail Closed
Actuator Operation
Air to Spring
NSF Certifications for Food and Drinking Water
Not Rated
Actuator Features
Manual Override, Position Indicator
Maximum Pressure - Operating
150 psi
Operating Temperature - Maximum
150 Degrees F
Disc Alignment
Concentric
3-A Standard Compliance
Not Rated
Connection Type
Lug
Valve Series
BYV

Description

Pneumatically Actuated Butterfly Valve, Body Material CPVC, Standards ANSI B16.10 / ISO 5752, NSF/ANSI 372, NSF/ANSI 61

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.