Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Actuated valve

  • Mfr # PCSBYV22040V

  • Zoro # G314385692


product price: $2,306.99
/ea
Free Shipping & Returns

Key Features

Body Material
CPVC
Liner Material
FKM
Disc Material
CPVC
Seal Material
FKM
Standards
ANSI B16.10 / ISO 5770, NSF/ANSI 372, NSF/ANSI 61
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PCSBYV22040V
Zoro #
G314385692
UPC #
0610377448611
Country of Origin
United States

Dimensions

Nominal Valve Size
4 in

Details

Item
Pneumatically Actuated Butterfly Valve
Body Material
CPVC
Liner Material
FKM
Disc Material
CPVC
Seal Material
FKM
Standards
ANSI B16.10 / ISO 5770, NSF/ANSI 372, NSF/ANSI 61
Operating Temperature - Maximum
150 Degrees F
Disc Alignment
Concentric
Connection Type
Lug
NSF Certifications for Food and Drinking Water
Not Rated
Fail Safe Position
Fail Closed
Actuator Air Pressure - Maximum
120 psi
Valve Deactivated State
Normally Open (NO)
Vacuum Service Rating
Not Rated
Maximum Pressure - Steam
Not Rated
Number of Flange Bolt Holes
8
3-A Standard Compliance
Not Rated
Actuator Operation
Air to Spring
Maximum Pressure - Operating
150 psi
Actuator Features
Manual Override, Position Indicator
For Media
Corrosive Chemicals, Water
Operating Temperature - Minimum
34 Degrees F
Valve Series
BYV

Description

Pneumatically Actuated Butterfly Valve, Body Material CPVC, Standards ANSI B16.10 / ISO 5770, NSF/ANSI 372, NSF/ANSI 61

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.