Ball Valve, Actuated, Electric, 2" PVC/EPDM, 115v, On/Off; Terminal Block, S/T (Old Style) (Discontinued)
- Mfr # EAUTB120STE
- Zoro # G4578585
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EAUTB120STE
Zoro #
G4578585
UPC #
610377239219
Country of Origin
United States
Dimensions
Pipe Size
2"
Details
Body Material
PVC
Body Style
2-Way
Stem Type
Blowout Proof
Standards
NSF/ANSI 372, PVC Cell Class 12454 per ASTM D1784, UL/CSA Listed Motor, Thermoplastic NEMA 4/4X enclosure
Ball Valve Product Group
Actuated
Seat Material
PTFE
Temp. Range
40 Degrees to 140 Degrees F
Valve Structure
3-Piece
Connection Type
Socket x Socket/FNPT x FNPT
Item
Electronic Actuated Ball Valve
Voltage
120VAC
Port
Full
Ball Material
PVC
Max. Pressure
250 psi CWP
Ball Valve Basic Body Material
Plastic
Stem Material
PVC
Body Seal Material
EPDM
General Connection Type
Socket
Description
Electronic Actuated Ball Valve, Ball Material PVC, Seat Material PTFE, Voltage 120V AC, Body Material PVC, Stem Material PVC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.