Ball Valve, Actuated, Pneumatic, Double-Acting, 1", PVC/FPM, includes 120v Solenoid Valve, S/T (Discontinued)
- Mfr # PMDTBH110STVA8
- Zoro # G9467232
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PMDTBH110STVA8
Zoro #
G9467232
UPC #
610377363709
Country of Origin
Multiple
Dimensions
Pipe Size
1 in
Tube Size
1 in
Details
Body Material
PVC
Body Style
2-Way
Standards
NSF-61
Stem Material
PVC
Mount
Direct
Port
Full
Ball Material
PVC
Body Seal Material
FPM
Max. Inlet Pressure
120 psi
Item
Pneumatic Actuated Ball Valve
Temp. Range
0 Degrees to 140 Degrees F
Stem Type
Blowout Proof
Seat Material
PTFE
Required Pressure
80 psi
Connection Type
Socket/Thread
Valve Structure
2-Piece
Hose I.D.
1 in
Max. Pressure
250 psi CWP
Ambient Temp. Range
40 Degrees to 140 Degrees F
General Connection Type
Socket
Description
Pneumatic Actuated Ball Valve, Ball Material PVC, Body Material PVC, Stem Material PVC, Seat Material PTFE
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.