Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Valve, True Union, 1/2", PVC/FPM, S/T

  • Mfr # TBB1005CPFG

  • Zoro # G0549153


product price: $37.20
/ea

Key Features

Ball Material
PVC
Body Style
Inline True Union
Ball Port Style
Full Port
Valve Structure
1 Piece
Pipe Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBB1005CPFG
Zoro #
G0549153
UPC #
610377091756
Country of Origin
China

Dimensions

Pipe Size
1/2 in

Details

Ball Material
PVC
Body Style
Inline True Union
Ball Port Style
Full Port
Valve Structure
1 Piece
Connection Type
Socket/Threaded
Item
True Union Ball Valve,Pvc,Fpm,S,1/2"
Body Material
PVC
Stem Type
O-Rings
Max. Pressure
225 PSI @ 70 Degrees F
Seat Material
PTFE
Stem Material
FPM
Handle Type
T-Shaped
Temp. Range
150 Degrees F

Description

True Union Ball Valve,Pvc,Fpm,S,1/2 In.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.