Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Valve, True Union, 2", PVC/FPM, Full Port, Flanged

  • Mfr # TBH1150A0FV0000

  • Zoro # G6321423


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Ball Material
PVC
Body Style
True Union
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBH1150A0FV0000
Zoro #
G6321423
UPC #
610377350372
Country of Origin
United States

Dimensions

Pipe Size
1 1/2 in
Overall Length
10.65 in
Handle Length
5.17 in
Connection Size - Side 1
1 1/2 in
Nominal Valve Size
1 1/2 in
Handle Height
3.89 in
Ball Opening Size
1.48 in
Connection Size - Side 2
1 1/2 in

Details

Ball Material
PVC
Body Style
True Union
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
For Media
Corrosive Chemicals, Water
Connection Type
Flanged
Item
Ball Valve
Seat Material
PTFE
Stem Material
PVC
Stem Type
Blowout Proof
Standards
ASTM D1784 Cell Class 12454, ASTM D4101 Cell Class 85580, NSF/ANSI 372
Body Material
PVC
Temp. Range
0 Degrees to 140 Degrees F
Handle Material
Glass Filled Polypropylene
Max. Pressure
250 PSI CWP
Hose I.D.
1 1/2 in
Compliance
NSF/ANSI 61
Features
Double O-Ring Stem Seals, Integral Mounting, Lockout/Tagout Directly to Body, Reversible Seats, System2TM Sealing Technology
Handle Type
Tee
Seal Material
FPM
Special Features
Actuator Compatible
Vented Ball Valve
Non-Vented
Color - Valve Handle
Red
Handle - Locking
Locking
Connection Type - Side 1
Flange
Operating Temperature - Maximum
140 Degrees F
ANSI Flange Class
Class 150
Maximum Pressure - Combustible Gas
Not Rated
Connection Type - Side 2
Flange
Coefficient of Volume (Cv)
90
NSF Certifications for Food and Drinking Water
NSF 61
Vacuum Service Rating
Not Rated
Operating Temperature - Minimum
34 Degrees F
Included Mounting
ISO 5211 Actuator Mounting Pad
3-A Standard Compliance
Not Rated
Maximum Pressure - Steam
Not Rated
Valve Series
TBH
Green Certification or Other Recognition
RoHS 2011/65/EU Compliant

Description

Manual Two-Way Ball Valve, Body Material PVC, For Media Corrosive Chemicals, Water, Valve Construction Three-Piece, Nominal Valve Size 1 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 150 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Rated, Ball Material PVC, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Tee

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.