Ball Valve, True Union, Z-Ball, 1-1/2", CPVC/FPM, Full Port, Drilled, Flanged, Vented

  • Mfr # TBH2150A0FV0Z00
  • Zoro # G6321861
product price: 
$
212.99
/ea
Free Shipping & Returns

Key Features

Ball Material
CPVC
Body Style
True Union
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TBH2150A0FV0Z00
Zoro #
G6321861
UPC #
610377354493
Country of Origin
United States
Ball Material
CPVC
Body Style
True Union
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
For Media
Corrosive Chemicals, Water
Connection Type
Flanged
Item
Manual Two-Way Ball Valve
Max. Pressure
250 PSI CWP
Stem Type
Blowout Resistant
Hose I.D.
1 1/2 in
Handle Type
Tee
Body Material
CPVC
Standards
ASTM D1784 Cell Class 23447, ASTM D4101 Cell Class 85580, NSF/ANSI 372
Features
Double O-Ring Stem Seals, Hole Drilled for Sodium Hypochlorite Applications, Integral Mounting, Lockout/Tagout Directly to Body, Reversible Seats, System2TM Sealing Technology
Seat Material
PTFE
Handle Material
Glass Filled Polypropylene
Compliance
NSF/ANSI 61
Temp. Range
0 Degrees to 160 Degrees F
Stem Material
CPVC
Seal Material
FKM
Special Features
Actuator Compatible
Handle - Locking
Locking
3-A Standard Compliance
Not Rated
Maximum Pressure - Combustible Gas
Not Rated
Connection Type - Side 2
Flange
Operating Temperature - Minimum
34 Degrees F
Coefficient of Volume (Cv)
90
Included Mounting
ISO 5211 Actuator Mounting Pad
NSF Certifications for Food and Drinking Water
NSF 61
Maximum Pressure - Steam
Not Rated
Vacuum Service Rating
Not Rated
Operating Temperature - Maximum
190 Degrees F
Color - Valve Handle
Black
Connection Type - Side 1
Flange
Vented Ball Valve
Vented
ANSI Flange Class
Class 150
Valve Series
TBH
Green Certification or Other Recognition
RoHS 2011/65/EU Compliant
Manufacturer Warranty
3 yr
Valve Construction
Three-Piece
Valve Body Style
Straight
Maximum Pressure - Operating
150 psi

Dimensions

Pipe Size
1 1/2 in
Overall Length
10.65 in
Connection Size - Side 2
1 1/2 in
Handle Height
3.89 in
Ball Opening Size
1.48 in
Connection Size - Side 1
1 1/2 in
Nominal Valve Size
1 1/2 in
Handle Length
5.17 in
Wire Rope Length
10.65 in
Length
10.65 in

Description

Manual Two-Way Ball Valve, Body Material CPVC, For Media Corrosive Chemicals, Water, Valve Construction Three-Piece, Nominal Valve Size 1 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 150 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Rated, Ball Material CPVC, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Tee

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.