Shop HAYWARD FLOW CONTROL

Ball Valve, True Union, Z-Ball, 3/4", PVC/FPM, Full Port, Drilled, S/T, Vented

  • Mfr # TBH1075ASTV0Z00
  • Zoro # G6324777

product price: 
$
88.19
/ea

Key Features

Ball Material
PVC
Body Style
True Union
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TBH1075ASTV0Z00
Zoro #
G6324777
UPC #
610377354301
Country of Origin
United States
Ball Material
PVC
Body Style
True Union
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
For Media
Corrosive Chemicals, Water
Connection Type
Socket x Thread
Item
Manual Two-Way Ball Valve
Body Material
PVC
Temp. Range
0 Degrees to 140 Degrees F
Features
Double O-Ring Stem Seals, Hole Drilled for Sodium Hypochlorite Applications, Integral Mounting, Lockout/Tagout Directly to Body, Reversible Seats, System2TM Sealing Technology
Standards
ASTM D1784 Cell Class 12454, ASTM D4101 Cell Class 85580, NSF/ANSI 372
Stem Material
PVC
Handle Type
Tee
Max. Pressure
250 PSI CWP
Stem Type
Blowout Resistant
Compliance
NSF/ANSI 61
Seat Material
PTFE
Handle Material
Glass Filled Polypropylene
Hose I.D.
3/4 in
Seal Material
FKM
Special Features
Actuator Compatible
NSF Certifications for Food and Drinking Water
NSF 61
Vented Ball Valve
Vented
Handle - Locking
Locking
Connection Gender - Side 1
Female
Connection Gender - Side 2
Female
Coefficient of Volume (Cv)
16
Maximum Pressure - Combustible Gas
Not Rated
Operating Temperature - Maximum
140 Degrees F
3-A Standard Compliance
Not Rated
Operating Temperature - Minimum
34 Degrees F
Included Mounting
ISO 5211 Actuator Mounting Pad
Connection Type - Side 1
True-Union Socket/True-Union NPT
Connection Type - Side 2
Socket
Maximum Pressure - Steam
Not Rated
Vacuum Service Rating
Not Rated
Color - Valve Handle
Black
Valve Series
TBH
Green Certification or Other Recognition
RoHS 2011/65/EU Compliant
Manufacturer Warranty
3 yr
Maximum Pressure - Operating
250 psi
Valve Body Style
Straight
Valve Construction
Three-Piece

Dimensions

Pipe Size
3/4 in
Overall Length
7.17 in
Handle Height
2.98 in
Nominal Valve Size
3/4 in
Handle Length
3.5 in
Ball Opening Size
0.72 in
Connection Size - Side 1
3/4 in
Connection Size - Side 2
3/4 in
Wire Rope Length
7.17 in
Length
7.17 in

Description

Manual Two-Way Ball Valve, Body Material PVC, For Media Corrosive Chemicals, Water, Valve Construction Three-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Rated, Ball Material PVC, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Tee

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.