Zoro Homepage

Bulkhead Fitting, EPDM, 3 3/4"L, CPVC

  • Mfr # BFA2005CEL

  • Zoro # G907963696


product price: $33.39
/ea

Key Features

Required Hole Size
1 3/8 in
Gasket Material
EPDM
Standards
NSF/ANSI 372, NSF/ANSI 61
Outside Connection Type
Threaded
Overall Length
3 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BFA2005CEL
Zoro #
G907963696
UPC #
-
Country of Origin
United States

Dimensions

Required Hole Size
1 3/8 in
Overall Length
3 3/4 in
Inside Connection Size
1/2 in
Outside Connection Size
1/2 in
Maximum Wall Thickness
2 5/64 in

Details

Item
Bulkhead Fitting
Gasket Material
EPDM
Standards
NSF/ANSI 372, NSF/ANSI 61
Outside Connection Type
Threaded
Inside Connection Gender
Female
Fitting Material
CPVC
Outside Connection Gender
Female
Minimum Operating Temperature
40 Degrees F
Number of Bolt Holes
0
Inside Connection Type
Socket
Maximum Operating Temperature
70 Degrees F
For Tank Shape
Curved, Flat
Maximum Operating Pressure
150 psi @ 70 Degrees F

Description

Bulkhead Tank Flange, Fitting Material CPVC, Fitting Material Finish Not Applicable, Fitting Material Grade Not Applicable, For Tank Shape Curved, Flat, Gasket Material EPDM, Inside Connection Gender Female, Inside Connection Size 1/2 in, Inside Connection Type Socket, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 70 Degrees F, Minimum Operating Temperature 40 Degrees F, Number of Bolt Holes 0, Outside Connection Gender Female, Outside Connection Size 1/2 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.